Beli power supply 12v 30a di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. XP POWER XP Power Switching Power Supply 12V dc 5A 60W ECM60US12
    Mulai

    Rp2.299.900

    XP POWER XP Power Switching Power Supply 12V dc 5A 60W ECM60US12
    atribut:
    • Input Voltage (V): 120->370dc,90->264ac
    • Length (mm): 101.6
    • Mass (g): 150
    • Number of Outputs: 1
    • Output Current (A): 5
    • Output voltage (V): 12dc
    • Package: Open frame
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rated Power (W): 60
    • Surface Mount Device: Chassis mount
    • Width (mm): 50.8
  2. Fort Power Supply Output Tunggal 12V DC (Catu Daya)
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 12V DC (Catu Daya)
    atribut:
    • Output Voltage (V DC): 12
  3. TDK-Lambda Power Supply
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

  4. XP POWER Embedded Switching Power Supply 12V dc 50A 55A 650W
    Mulai

    Rp15.999.900

    XP POWER Embedded Switching Power Supply 12V dc 50A 55A 650W
    Deskripsi:
    The PBR 650 series AC/DC switching power supplies deliver 600 Watts of continuous power in a package that measures just 4 x 8 x 2.58 inches. They are designed for medical applications requiring BF rated insulation for operating altitudes up to 5,000 m. Medical Safety Certified (BF) 4 x 8 inch package 5V Standby and 12V Fan Power AC OK, Inhibit & Remote Sens
    atribut:
    • AS ONE Part Number: 65-7222-91
  5. MEAN WELL Single Output Switching Power Supply LRS-50 Series
    Mulai

    Rp459.900

    MEAN WELL Single Output Switching Power Supply LRS-50 Series
    Deskripsi:
    LRS-50 series is a 50W single-output enclosed type power supply with 30mm of low profile design. Adopting the full range 85~264VAC input, the entire series provides an output voltage line of 3.3V, 5V, 12V, 15V, 24V, 36V and 48V.In addition to the high efficiency up to 90%, the design of metallic mesh case enhances the heat dissipation of LRS-50 that the whole series operates from -30掳C through 70掳C under air convection without a fan. Delivering an extremely low no load power consumption (less than 0.2W), it allows the end system to easily meet the worldwide energy requirement. LRS-50 has the complete protection functions and 5G anti-vibration capability; it is complied with the international safety regulations such as TUV BS EN/EN62368-1, BS EN/EN60335-1, BS EN/EN61558-1/-2-16, UL62368-1 and GB 4943.1. LRS-50 series serves as a high price-to-performance power supply solution for various industrial applications.
    atribut:
    • Dimensions (mm): 99x82x30
    • Input Frequency Range (Hz): 47 - 63
    • Input Voltage Range (V): 85 - 264 (AC), 120 - 373 (DC)
    • Output Rated Current (A): 2.2
    • Output Rated Power (W): 52.8
    • Output Voltage Adjustment Range (V): 21.6 to 28.8
    • Output voltage (V): 24 (DC)
  6. Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    atribut:
    • Output Voltage (V DC): 24
  7. SIEMENS Switch Industrial Ethernet Unmanaged - SCALANCE (Saklar)
    Mulai

    Rp3.499.900

    SIEMENS Switch Industrial Ethernet Unmanaged - SCALANCE (Saklar)
    Deskripsi:
    SCALANCE XB004-1 unmanaged Industrial Ethernet Switch for 10/100 Mbit/s; for setting up small star and line topologies; LED diagnostics, IP20, 24 V AC/DC power supply, with 4x 10/100 Mbit/s twisted pair ports with RJ45 sockets; 1 x 100 Mbit/s multimode glass FOC port with SC socket; Manual available as a download
  8. MEAN WELL Single Output Switching Power Supply LRS Series
    Mulai

    Rp239.900

    MEAN WELL Single Output Switching Power Supply LRS Series
    Deskripsi:
    150W Single Output Switching Power Supply
  9. SCA Pneumatic Solenoid Valve
    Mulai

    Rp97.900

    SCA Pneumatic Solenoid Valve
    atribut:
    • Pressure (MPa): 0.15-0.8
  10. OMRON Power Supply S8FS-C series (Catu Daya)
    Mulai

    Rp309.900

    OMRON Power Supply S8FS-C series (Catu Daya)
    atribut:
    • Family Type: S8FS-C
  11. Enerpac Square-Drive Hydraulic Torque Wrenches & Sockets
    Mulai

    Rp179.999.900

    Enerpac Square-Drive Hydraulic Torque Wrenches & Sockets
    Deskripsi:
    Square-drive hydraulic torque wrenches connect to a hydraulic pump and convert fluid pressure into force for turning fasteners. The pump allows setting the pressure to deliver the required torque to the wrench. The square drive of the wrench accepts interchangeable hydraulic torque wrench sockets to match different-sized nuts and bolts. These wrenches turn the fastener from one end while a backup spanner locks down the other end, so the wrench can tighten or loosen the fastener and not just spin it.
    atribut:
    • UNSPSC: 27111715
  12. Enerpac Pompa Hidrolik
    Mulai

    Rp36.999.900

  13. OMRON Power Relay G7J DC12V
    Mulai

    Rp729.900

    OMRON Power Relay G7J DC12V
    Deskripsi:
    A multi-pole power relay that is one step closer to the contactor area where high capacity and high voltage are achieved. High capacity and strong power for motor control as well as resistance/inductive load. There is no contact chattering even if an instantaneous voltage drop occurs up to 50% of the rated voltage. Clears Withstand voltage of 4kV or more between coils and contacts as well as between contacts of different polarity. All insulation materials are made of flame retardant materials that have passed UL94V-0. UL and CSA standard certified type for standard products. Contact gap 3mm or more (both sides) . For package air conditioner compressor and heater opening/closing control. For open/close control of electric tools and various motors. For lamp control motor drive and power on/off control of office machines such as copiers and fax machines. For power control of packaging machines and food processing equipment. For inverter power control.
    atribut:
    • Rated Voltage (V): DC12
    • Type: Power relay
    • Coil Rated Voltage (V): DC12
  14. DV Power Supply AC to DC Single Output
    Mulai

    Rp199.900

    DV Power Supply AC to DC Single Output
    Deskripsi:
    Power Supply.
    atribut:
    • AC Input (VAC): 220
  15. WEIDMULLER Power Supply Connect Power PROtop
    Mulai

    Rp3.799.900

    WEIDMULLER Power Supply Connect Power PROtop
    atribut:
    • Height (mm): 130
    • Height (inch): 5.118
    • Depth (mm): 125
    • Depth (inch): 4.921
  16. Hytera Power Supply
    Mulai

    Rp6.299.900

    Hytera Power Supply
    Deskripsi:
    Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
    atribut:
    • Operating Temperature (°C): -25 to 60
    • Output Current (A): 0-16
    • Input Voltage (VAC): 110 ± 20% and 220 ± 20%
    • Output Voltage (V DC): 13.8 ± 1.0
    • Overvoltage Protection (V): DC15-18.2
  17. OMRON Power Supply S8VK-C Type (Catu Daya)
    Mulai

    Rp909.900

    OMRON Power Supply S8VK-C Type (Catu Daya)
    Deskripsi:
    Cost-effective Single Phase Power Supply Universal input and Safety standards for worldwide applications Space-saving Compact Design. Input Voltage: Single phase 100 to 240V AC, 90 to 350V DC.
    atribut:
    • Family Type: S8VK-C
  18. Cosel Switching Power Supply PJA Series
    Mulai

    Rp1.299.900

    Cosel Switching Power Supply PJA Series
    atribut:
    • Input Frequency (Hz): 50/60(47 to 63)
    • Input Voltage (V): AC85 to 264 1Φ (Output derating is required for voltages less than AC115V. "Derating")
    • Operating Temperature (°C): -20 to 70
    • Overcurrent Protection: Operates at 105% min of rated current, automatically recovers
    • Series: PJ
    • Shape: With cover
    • Storage Temperature (°C): -20 to 75
    • Vibration (m/s²): 19.6 [10 to 55Hz (2G) cycle 3 minutes each in X, Y, and Z directions for 1 hour]
Daftar Harga power supply 12v 30a Terbaru October 2026
XP POWER XP Power Switching Power Supply 12V dc 5A 60W ECM60US12Rp2.299.900
Fort Power Supply Output Tunggal 12V DC (Catu Daya)Rp209.900
TDK-Lambda Power SupplyRp399.900
XP POWER Embedded Switching Power Supply 12V dc 50A 55A 650WRp15.999.900
MEAN WELL Single Output Switching Power Supply LRS-50 SeriesRp459.900
Fort Power Supply Output Tunggal 24V DC (Catu Daya)Rp209.900
SIEMENS Switch Industrial Ethernet Unmanaged - SCALANCE (Saklar)Rp3.499.900
MEAN WELL Single Output Switching Power Supply LRS SeriesRp239.900
SCA Pneumatic Solenoid ValveRp97.900
Visero Power Supply LED SlimRp43.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)